Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Uni-Tilt AC Powered with Fork Pockets 4000 Lb. Capacity UNI-P-4848-4

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Uni-Tilt AC Powered with Fork Pockets 4000 Lb. Capacity UNI-P-4848-4

Item #: WBB53994

Usually ships in 27 to 30 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,971.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Uni-Tilt AC Powered with Fork Pockets 4000 Lb. Capacity UNI-P-4848-4

Now you can transport your tilter from workstation to workstation quickly and easily with a fork truck. Designed to position containers within easy reach of assembly line workers and machine operators. This unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. Platform includes a 12" high lip on tilt side. A pedal allows the operator to lift while tilting. 2HP AC power unit with hand pendant control is standard 460V, 3PH. Features the same standard features as our original Single Scissor Lift and Tilt Table. Units must be lagged to the floor.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES48 (121.92 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LEVEL HEIGHT INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERUNI-P-4848-4
    • MOTOR HP2
    • RAISED HEIGHT INCHES40 Degrees
    • TYPEPortable
    • VOLTAGE460, 3 Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.