Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PrestoLifts™ Power Double Scissor Lift Table DXS48-10 - Hand Control - 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

PrestoLifts™ Power Double Scissor Lift Table DXS48-10 - Hand Control - 1000 Lb. Cap.

Item #: WB585126

Usually ships in 29 to 32 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,732.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts™ LIGHT DUTY SCISSOR LIFT TABLE

Double Scissor Lift with Hand Control


Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor. Double Scissor Lift offers increased maximum height range.

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPresto
    • CONSTRUCTIONSteel
    • CONTROLHand Operated
    • LIFT TIME47 Seconds
    • LOWERED HEIGHT INCHES7-1/2 (19.05 cm)
    • MANUFACTURERS PART NUMBERDXS48-10
    • MOTOR HP1/3
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • PLATFORM WIDTH INCHES24 (60.96 cm)
    • RAISED HEIGHT INCHES55-1/2 (140.97 cm)
    • TYPEDouble Scissor
    • VOLTAGE115, 1 Phase
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.