Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PrestoLifts™ Power Double Scissor Lift Table DXS30-5 Foot Control 500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

PrestoLifts™ Power Double Scissor Lift Table DXS30-5 Foot Control 500 Lb. Cap.

Item #: WB585122F

Usually ships in 29 to 32 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,930.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts™ LIGHT DUTY SCISSOR LIFT TABLE

Double Scissor Lift with Foot Control

Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor. Double Scissor Lift offers increased maximum height range.

Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPresto
    • CONSTRUCTIONSteel
    • CONTROLFoot Operated
    • LIFT TIME35 Seconds
    • LOWERED HEIGHT INCHES6-3/4 (17.15 cm)
    • MANUFACTURERS PART NUMBERDXS30-5-FOOT
    • MOTOR HP1/3
    • PLATFORM LENGTH INCHES24 (60.96 cm)
    • PLATFORM WIDTH INCHES16 (40.64 cm)
    • RAISED HEIGHT INCHES36-3/4 (93.35 cm)
    • REFERENCE #DXS30-5
    • TYPEDouble Scissor
    • VOLTAGE115, 1 Phase
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this a continuous duty lift? We plan to install this where it will get constant use.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.