Vestil Rotary Air Powered Hydraulic Scissor Lift Table AHLT-3060-3-43 60x30

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Rotary Air Powered Hydraulic Scissor Lift Table AHLT-3060-3-43 60x30

Item #: WBB54076

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,490.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Rotary Air Powered Hydraulic Scissor Lift Table AHLT-3060-3-43 60x30

Utilize the efficiency of factory air to power this lift table. Simply connect to a 80 CFM & 80 PSI air supply (3/4" supply recommended), through a ½" NPT air line (adapter not included; includes #8-JIC male air input fitting), filter, regulator and lubricator and you now have the most efficient lift table manufactured. Features pneumatic upper travel limit switch, toe guards, internal brass velocity fuse, hinged maintenance prop, two button hand control and state-of-the-art precision pins and bearings.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES7 (17.78 cm)
    • MANUFACTURERS PART NUMBERAHLT-3060-3-43
    • RAISED HEIGHT INCHES43 (109.22 cm)