PrestoLifts™ Floor Level Pallet Loader P4-25-5248F 2500 Lb. Foot Control

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

PrestoLifts™ Floor Level Pallet Loader P4-25-5248F 2500 Lb. Foot Control

Item #: WB251751F

Usually ships in 29 to 32 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,480.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts™ FLOOR LEVEL PALLET LOADER

Pallet Loader offers precise load positioning with Pallet Truck accessibility.

Pallet loader platform lowers to floor level for easy skid loading and unloading with a pallet jack. The operator can precisely position the work platform to an ergonomically correct and comfortable work height. Narrow side protection panels allow loads to be accessed with virtually no reaching or lifting. Efficient 1HP, 115V single phase motor lifts loads up to 2500 lbs. Unit can be easily moved to alternative locations in your facility with a pallet truck. Features photoelectric safety toe guard and includes 10’'L up/down control cord with a NEMA-1 Footswitch with Cover.

Product Specifications

    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPresto
    • CONSTRUCTIONSteel
    • CONTROLFoot Operated
    • HORSEPOWER1
    • LIFT TIME22 Seconds
    • LOWERED HEIGHT INCHES3/8 (.95 cm)
    • MANUFACTURERS PART NUMBERP4-25-5248F
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • PLATFORM WIDTH INCHES52 (132.08 cm)
    • RAISED HEIGHT INCHES28 (71.12 cm)
    • REFERENCE #P4-25-5248F
    • VOLTAGE115, 1 Phase
Have A Question About This Product?
0 Question | 0 | Answer