PrestoLifts™ Floor Level Powered Lift Table XZ50-20F Foot Control 2000 Lb

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

PrestoLifts™ Floor Level Powered Lift Table XZ50-20F Foot Control 2000 Lb

Item #: WB176823F

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,019.14 Save up to 3%
Price: $ 6,842.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Position work at a comfortable level to help improve efficiency, productivity and worker safety. Ideal for assembly work and machine operations. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe guard/safety edge helps protect workers from injury. Raises and lowers contents to help provide individual workers with a personalized working height to ensure correct posture. Travel raised height is 33-3/8". Especially suitable for use with pallets.

Product Specifications

    • LENGTH INCHES59 (149.86 cm)
    • WIDTH INCHES67-1/4 (170.82 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPresto
    • CONTROLFoot Operated
    • LIFT TIME44 Seconds
    • LOWERED HEIGHT INCHES3/8 (.95 cm)
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • PLATFORM WIDTH INCHES50 (127 cm)
    • RAISED HEIGHT INCHES33-3/8 (84.77 cm)
    • REFERENCE #XZ50-20
    • TYPELift
    • VOLTAGE115, 1 Phase
Have A Question About This Product?
0 Question | 0 | Answer