Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Pallet Carousel & Leveler 272986 400 - 4500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wesco® Pallet Carousel & Leveler 272986 400 - 4500 Lb. Capacity

Item #: WB251686

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4,097.87 Save up to 44%
Price: $2,314.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® SPRING OPERATED PALLET CAROUSEL & SKID POSITIONER

Pallet Leveler with Carousel Helps Reduce Fatigue and Injury Caused by Bending and Lifting.

Pallet Leveler is a true ergonomic device that progressively lowers as a pallet is loaded and rises as a pallet is unloaded. Pallet Positioner includes 3 heavy-duty calibrated springs used in combination according to the desired load range. Carousel top features ball bearings for smooth and easy turning. Built-in fork pockets (5-3/4"W x 1-7/8"H) allow unit to be transported by a forklift. 43-½" rotating ring diameter, with a 9-¼" lowered height and a 29" raised height. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES45-1/2 (115.57 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco
    • CAROUSEL OUTSIDE DIAMETER INCHES43-1/2 (110.49 cm)
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY90 Day
    • LOWERED HEIGHT INCHES9-1/4 (23.5 cm)
    • MANUFACTURERS PART NUMBER272986
    • MAXIMUM CAPACITY LBS.4500 (2045.45 kg)
    • MINIMUM CAPACITY LBS.400 (181.82 kg)
    • OPERATIONSpring Lift
    • RAISED HEIGHT INCHES29 (73.66 cm)
    • TYPEPallet Carousel & Skid Positioner
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Wesco Pallet Leveler

Your review: Awesome product, 2nd leveler we own now.. Makes life so much easier and saves your back big time..

Is this review helpful?

Wesco Pallet Carousel

Your review: Great Product

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $790.00 with this comparable product +