Vestil Pallet Carousel & Skid Turntable LP-4000T 4000 Lb. Cap. 51" Usable Dia.

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Pallet Carousel & Skid Turntable LP-4000T 4000 Lb. Cap. 51" Usable Dia.

Item #: WB242079

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,457.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PALLET TURNTABLE & SKID CAROUSEL

Increase productivity and reduce muscle strain from stretching and reaching over and around loads. Precision anti-friction ball bearings allow for 360 degree pallet rotation by a single person. Low profile 7/8" overall height allows pallet truck access for efficient load transfer without a pit. Includes lock to prevent unwanted rotation. Strong steel construction has chip resistant finish. Use throughout the plant, as unit does not require lagging to the floor.


Spin Force @ 4000 Lb. Capacity: Starting = 35 Lbs. and Maintain = 25 Lbs.

Product Specifications

    • HEIGHT INCHES7/8 (2.22 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAROUSEL OUTSIDE DIAMETER INCHES60 (152.4 cm)
    • CAROUSEL USABLE DIAMETER INCHES51 (129.54 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLP-4000T
    • TYPEPallet Turntable & Carousel
    • WEIGHT LBS247 (112.27 kg)
Have A Question About This Product?
1 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

If I have a 45"x48" pallet loaded evenly with ~ 2000 lbs, do I need 51" of usable diameter, or would 43" be suitable? I see in the example the corners hang off the rotating part but want to be sure.

Question Asked By: Lisa , June 06, 2016

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result