Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Heavy Duty King Pin Carousel CA-KP-3636-4 36 x 36 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Heavy Duty King Pin Carousel CA-KP-3636-4 36 x 36 4000 Lb. Capacity

Item #: WB984814

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,436.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HEAVY DUTY KING PIN CAROUSEL

Center King Pin Design allows for Precise Load Rotation.

This ergonomic carousel can be used for pallet, skid and container rotation, or for assembly operations requiring 360 degree product accessibility. Carousel features a square non-skid treadplate platform with rounded corners for years of service. Stabilizing center king pin with maintenance-free bearing offers smooth rotation; king pin design allows off-set loading up to 50% of the capacity on at least 50% of the deck surface. Shipped assembled.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES2-5/8 (6.67 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONHeavy-Duty Kingpin Carousel
    • MANUFACTURERS PART NUMBERCA-KP-3636-4
    • TYPE1/4" Thick
    • WEIGHT LBS221 (100.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.