Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional Roller Conveyor Top 499235 for Lexco® - Wesco® 30"L x 30"W Lift Table

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Optional Roller Conveyor Top 499235 for Lexco® - Wesco® 30"L x 30"W Lift Table

Item #: WB251699

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,150.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL ROLLER CONVEYOR TOP
FOR Lexco® - Wesco® HYDRAULIC MOBILE WORK POSITIONING LIFT TABLE


Optional Roller Conveyor Top is available for 30”"L Lift Tables. Conveyor surface provides an easy method for pushing and pulling loads to and from the unit. Crank handle offers bi-directional movement of the vertical die pins; only 5 lbs. of effort is required to crank the handle.

Note: Must be ordered at the same time as Lift Table.

Product Specifications

    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDLexco - Wesco
    • CONSTRUCTIONSteel
    • FOR USE WITH30" x 30" Lexco Hydraulic Lift Tables
    • MANUFACTURERS PART NUMBER499235
    • MAXIMUM DIE SIZE30" x 23"
    • REFERENCE #PP-SP-1106
    • ROLLER AXLE CENTER INCHES2-13/16 (7.14 cm)
    • WEIGHT LBS143 (65 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.