Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Mechanical Post Table MT-3042-LP - 30 x 42 Low Profile
See all 8 items in product family

Vestil Mechanical Post Table MT-3042-LP - 30 x 42 Low Profile

Item #: WBB53918

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,144.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Mechanical Post Table MT-3042-LP - 30 x 42 Low Profile

Adjustable height portable tables are well suited for a wide variety of material handling applications. Moves smoothly on two rigid and two swivel 5" x 2" polyurethane casters. All welded steel construction (1/4" deck) and blue powder coat top. Provide positive height adjustment without downward drift. Features a two-speed manual gear mechanism to move heavy loads at 1/8" per crank rotation or lighter loads at 5/16" per crank rotation.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES30 (76.2 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • BRANDVestil
    • CASTER SIZE5
    • CASTER TYPEPolyurethane
    • LIFT TIME1/8" per Crank Rotation or Lighter Loads at 5/16"
    • LOWERED HEIGHT INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBERMT-3042-LP
    • RAISED HEIGHT INCHES42 (106.68 cm)
    • TYPELow Profile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.