Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lexco® - Wesco® 492210 48"L x 30"W 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Lexco® - Wesco® 492210 48"L x 30"W 2000 Lb. Capacity

Item #: WB251696

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,179.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lexco® - Wesco® HYDRAULIC MOBILE WORK POSITIONING LIFT TABLE

This Post Lift Table features a foot operated hydraulic pump with precision telescoping tube guides for exact table height adjustments. The strong 1/4"” thick reinforced steel top platform and base handles heavy loads up to 2000 lbs. Portable lift table includes 5"” steel casters for mobility. Unit has 4 swivel casters and dual floor locks to keep table in position.

Product Specifications

    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDLexco - Wesco
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES30 (76.2 cm)
    • MANUFACTURERS PART NUMBER492210
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • PLATFORM WIDTH INCHES30 (76.2 cm)
    • RAISED HEIGHT INCHES48 (121.92 cm)
    • REFERENCE #HT-3438-2F-A-2K
    • WEIGHT LBS460 (209.09 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPESteel, 4 Swivel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.