Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Battery Operated Work Positioning Post Lift Table 261106 6000 Lb.
See all 5 items in product family

Wesco® Battery Operated Work Positioning Post Lift Table 261106 6000 Lb.

Item #: WB241386

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,264.05 Save up to 38%
Price: $ 3,915.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® WORK POSITIONING POST LIFT TABLE

Bring the Work to the Worker!

Use at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Battery Operated for maximum operator comfort and control. Includes heavy-duty 2-1/4 HP motor, 12V 55 amp leak-proof gel cell battery, integral battery charger and voltmeter. Remote hand control with 12' cord has magnets allowing storage anywhere on the table. Safety floor lock holds table in position. Easy rolling, 2 swivel 2 rigid phenolic wheel casters. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY LBS6000 (2727.27 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • HORSEPOWER2-1/4
    • LIFT TIME5 Seconds
    • LOWERED HEIGHT INCHES37 (93.98 cm)
    • MANUFACTURERS PART NUMBER261106
    • PLATFORM LENGTH INCHES36 (91.44 cm)
    • PLATFORM WIDTH INCHES24 (60.96 cm)
    • POWERBattery Powered
    • RAISED HEIGHT INCHES59 (149.86 cm)
    • REFERENCE #PLT-60-2436
    • STYLEC
    • VOLTAGE12
    • WHEEL DIAMETER INCHES6 (15.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this table come with a CSA approval?

Question Asked By: Clint , August 17, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.