Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Traction Drive Hydraulic Elevating Cart CART-2000-CTD

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Vestil Traction Drive Hydraulic Elevating Cart CART-2000-CTD

Item #: WBB54008

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,352.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Traction Drive Hydraulic Elevating Cart CART-2000-CTD

The Traction Drive Electric Hydraulic Elevating Cart makes maneuvering heavy loads virtually effortless. A twist style throttle with reverse facilitates the maneuverability of this cart. The push of a button will raise and lower the platform. 24V DC battery operated with an on-board battery charger and maintenance free batteries. Standard features include: powered front drive wheels, twist style throttle with reverse and fully programmable motor controller.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES20 (50.8 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • BRANDVestil
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONSteel
    • LIFT TYPESelf-Propelled Double Scissor
    • LOWERED HEIGHT INCHES16 (40.64 cm)
    • MANUFACTURERS PART NUMBERCART-2000-CTD
    • RAISED HEIGHT INCHES40 (101.6 cm)
    • STYLEPowered Lift & Traction Drive
    • TYPESingle Scissor
    • VOLTAGE24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What is the warranty on this item

Question Asked By: David , Ductmate Industries , February 26, 2013

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.