Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Stainless Steel Mobile Scissor Lift Table CART-550-SS 550 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Vestil Stainless Steel Mobile Scissor Lift Table CART-550-SS 550 Lb. Capacity

Item #: WB984967

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $6,386.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STAINLESS STEEL MOBILE SCISSOR LIFT TABLE

This Stainless Steel Lift Table is Designed to be used in Clean Rooms and Hospitals.

Portable work positioning lift table is constructed of durable stainless steel to lift, position and transport heavy loads in corrosive environments, such as in lab, food service and healthcare applications. Durable 100% Type 304 Grade Stainless Steel Construction, including legs and pump assembly, for maximum rust-resistance. Two-speed, foot-operated hydraulic pump raises platform to any height within lift range to reduce the risk of injury from lifting and bending. Convenient hand-operated pressure compensated valve offers smooth, controlled lowering. Lift table is completely tested and inspected prior to shipping. Mobile scissor lift rolls easily on polyurethane casters (two swivel with brakes, two rigid).

Product Specifications

    • CAPACITY LBS550 (250 kg)
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CASTER SIZE4 (10.16 cm)
    • CASTER TYPEPolyurethane
    • CONSTRUCTION100% Type 304 Stainless Steel
    • LIFT TIME24 Strokes Low Speed; 12 Strokes High Speed
    • LIFT TYPESingle Scissor
    • LOWERED HEIGHT INCHES9-3/4 (24.77 cm)
    • MANUFACTURERS PART NUMBERCART-550-SS
    • PLATFORM LENGTH INCHES31-1/2 (80.01 cm)
    • PLATFORM WIDTH INCHES19-1/2 (49.53 cm)
    • RAISED HEIGHT INCHES33-1/2 (85.09 cm)
    • TYPEFoot Operated
    • WEIGHT LBS134 (60.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Distributor, not the end user

Your review: The up front process was great and no complaints from the enduser.

Is this review helpful?

solid

Your review: This all stainless lift table is awesome, perfect for harsh spraydown areas or high purity applications. Although it comes with a heafty price tag, you will spend as much or more if you try to build one similar (trust me I did). So when we needed another one I bought a second one. It is fairly well built and has been in harsh service for a while now and is holding up great.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $3,083.00 with this comparable product +