Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Foot Operated Mobile Scissor Lift Table CART-23-10M 36 x 24 1000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Vestil Foot Operated Mobile Scissor Lift Table CART-23-10M 36 x 24 1000 Lb.

Item #: WB241570

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,788.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FOOT OPERATED MOBILE SCISSOR LIFT TABLE

Prevent lifting injuries, promote worker safety and increase productivity with this high quality material handling product that also doubles as a rugged portable workstation. Our mobile scissor lift moves easily with a push handle and 4" x 2" phenolic casters (2 rigid, 2 swivel with brakes). Durable powder coat finish. 1 Year Limited Warranty.

This foot operated model utilizes a premium 2-speed hydraulic pump for maximum efficiency. A low-speed setting easily lifts heavier loads, while a high-speed setting lifts lighter loads in half the time and fewer pumps. Includes a pressure-compensated, foot-operated lever for a safe, controlled lowering rate, even when fully loaded. Foot pump pedal folds out of the way when not in use.

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LIFT TIME27 or 54 Strokes
    • LIFT TYPESingle Scissor
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES11-1/4 (28.58 cm)
    • PLATFORM LENGTH INCHES36 (91.44 cm)
    • PLATFORM WIDTH INCHES24 (60.96 cm)
    • POWERFoot Operated
    • RAISED HEIGHT INCHES33-1/2 (85.09 cm)
    • TYPEFoot Operated
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $1,083.00 with this comparable product +