Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Low Headroom Multiple Spread Lifting Beam 20-1/2-6 1000 Lb. Cap. 6'L

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Caldwell Low Headroom Multiple Spread Lifting Beam 20-1/2-6 1000 Lb. Cap. 6'L

Item #: WB984885

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 961.00
Product Information
Customer Review
Product Q&A
Accessories
LOW HEADROOM MULTIPLE SPREAD LIFTING BEAM

This lifting beam is designed for use where headroom is limited. Lift beam offers multiple spread lifting points for increased flexibility. All welded steel channel construction and includes swivel hooks with hook latches. Lightweight beam helps reduce shipping costs. Meets both ASME B30.20 and ASME BTH-1 standards.

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES12-3/4 (32.39 cm)
    • MANUFACTURERS PART NUMBER20-1/2-6
    • SPREAD INCHES48, 60 and 72
    • TYPELow Headroom Multiple Spread Lifting Beam
    • UPPER BAIL INCHES3 x 5
    • WEIGHT LBS65 (29.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.