Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Lifting & Spreader Beams

Instead of relying on a single lifting point, a Spreader Beam creates two lifting points by attaching a sling to either end of a long bar to evenly distribute the weight of a heavy and wide-load. A Lifting Beam absorbs the majority of the stress of a lighter-load with a single attachment at the top of the beam which connects to a crane or hoist and two hooks underneath to lift the load.
335 Results

Availability

Spread

View All Spread

Height Range (in)

Length Range (in)

View All Width
335 Results
Compare
1
1
$5,339.00
Ships in 2 Business Days (ships from US)

Weight Capacity

10000 lbs

Spread

60 to 120 in

Head Room

22-2/5 in

Upper Bail

4 x 7 in

Compare
BESTSELLER
1
1
$2,085.00
Ships in 2 Business Days (ships from US)

Weight Capacity

8000 lbs

Spread

8 to 96 in

Head Room

20-3/4 in

Upper Bail

4 x 7-1/4 in

Compare
1
1
$1,519.00
Ships in 14 Business Days (ships from US)

Weight Capacity

2000 lbs

Spread

24 in

Head Room

13 in

Compare
BESTSELLER
1
1
$1,249.00
Ships in 2 Business Days (ships from US)

Weight Capacity

4000 lbs

Spread

16 to 72 in

Head Room

16-1/4 in

Upper Bail

3 x 6 in

Compare
1
1
$1,795.00
Ships in 2 Business Days (ships from US)

Weight Capacity

2000 lbs

Spread

24 to 36 in

Head Room

12-3/4 in

Upper Bail

3 x 5 in

Compare
1
1
$2,379.00
Ships in 30 Business Days (ships from US)

Weight Capacity

2000 lbs

Spread

45 to 69-1/16 in

Head Room

22-3/8 in

Upper Bail

3 x 5 in