Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Lifting Slings

Lifting slings are integral to material handling and are used with equipment, such as hoists and cranes, to facilitate the safe and efficient lifting of heavy loads across various industrial applications. They are used for construction, manufacturing, and warehouse settings, offering a reliable load-bearing capacity. Slings come in multiple materials, including nylon, polyester, and wire rope, tailored to meet diverse lifting requirements. Lifting slings are solid and durable, ensuring the secure transportation of heavy loads.
286 Results

Ships From Canada

Availability

Type

View All Type

Length

View All Length
View All Width
View All Height
View All Color
View All Price
286 Results
Compare
BESTSELLER
1
1
$45.95
Ships Same Day

Length

6 ft

Width

2 in

Vertical Lift Weight Capacity

6400 lbs

Choker Hitch Weight Capacity

5000 lbs

Compare
1
1
$15.50
Ships Same Day

Length

3 ft

Width

1 in

Vertical Lift Weight Capacity

1600 lbs

Choker Hitch Weight Capacity

1280 lbs

Compare
BESTSELLER
1
1
$25.95
Ships Same Day

Length

6 ft

Width

1 in

Vertical Lift Weight Capacity

3200 lbs

Choker Hitch Weight Capacity

2500 lbs

Compare
1
1
$18.50
Ships Same Day

Length

4 ft

Width

1-1/4 in

Vertical Lift Weight Capacity

5300 lbs

Choker Hitch Weight Capacity

4200 lbs

Compare
1
1
$66.95
Ships Same Day

Length

8 ft

Width

2 in

Vertical Lift Weight Capacity

6400 lbs

Choker Hitch Weight Capacity

5000 lbs

Compare
1
1
$30.95
Ships Same Day

Length

4 ft

Width

1-1/2 in

Vertical Lift Weight Capacity

8400 lbs

Choker Hitch Weight Capacity

6700 lbs