Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Technomagnete® MaxX® 250 Standard Magnetic Load Lifting Magnet

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Technomagnete® MaxX® 250 Standard Magnetic Load Lifting Magnet

Item #: WB984732

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,169.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MaxX® STANDARD MAGNETIC LOAD LIFTER, LIFT MAGNET

Premium, Powerful And Reliable Magnetic Lifter Is Easy To Use And Safe.

Maxx® load lifters are the ideal solution for handling a larger variety of flat or round, finished or rough, ferrous loads. Magnetic lifts are efficient with near zero operating costs and dramatically improve productivity. Magnetic force grabs the top of the load without deformation, carries it, and then releases it with a simple rotation of the actuating lever. Each magnet has been tested to a safety factor of 3:1 and includes a locking safety device to prevent unwanted release of load. 5 Year Limited Warranty.

Maxx® Standard Models are designed to lift flat, round or curved loads over 1" thick.

Product Specifications

    • LENGTH INCHES7-1/2 (19.05 cm)
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS550 Lb. Flat Item; 220 Lb. Round Item
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES1.3 x 1.6
    • BRANDTecnomagnete
    • CONSTRUCTIONSteel; High-Energy Permanent Magnet
    • MANUFACTURERS PART NUMBERMaxX 250
    • MIN. THICKNESS INCHES0.79 Flat; 0.39 Round
    • TYPEMaxX Standard
    • WEIGHT LBS13 (5.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.