Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Magnetic Load Lifter Magnet ML-12 11"L x 4-3/4"W x 10-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Magnetic Load Lifter Magnet ML-12 11"L x 4-3/4"W x 10-3/4"H

Item #: WB251356

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 961.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGNETIC LIFTER

Magnetic lifters are designed to provide a lightweight, cost-effective means of transporting ferrous material. Lifters hold workloads securely without the need for slings, clamps, or other holding devices. Shackle and lifting lug included for easy attachment to a crane or overhead lifting device. Magnetic lifters utilize magnetic force to lift sheets of steel and other like materials with ease. Easy-to-use lever rotation activates and deactivates magnetic force.

Click here to see our full selection of Hoists & Cranes.

Product Specifications

    • LENGTH INCHES11 (27.94 cm)
    • WIDTH INCHES4-3/4 (12.07 cm)
    • HEIGHT INCHES10-3/4 (27.31 cm)
    • CAPACITY LBS1200 Lb. Flat Item; 400 Lb. Round Item
    • ASSEMBLYAssembled
    • BASE DIAMETER OR DIMENSION INCHES8-3/4 x 4-3/4
    • BRANDVestil
    • MANUFACTURERS PART NUMBERML-12
    • WEIGHT LBS53 (24.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Are there spare parts that I can purchase for this? I need a replacement shackle, pin, and cotter pin.

Question Asked By: Sheldon , Flowery Branch, GA , December 15, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.