Vestil Vertical Plate Clamp Lifting Attachment EPC-80 6600 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Vestil Vertical Plate Clamp Lifting Attachment EPC-80 6600 Lb. Capacity

Item #: WB251515

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $533.00
Product Information
Customer Review
Product Q&A
Accessories
VERTICAL PLATE CLAMP

Heavy-duty plate clamps are designed to vertically lift and turn plate material. These lifting clamps include a pivoting bail for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamps feature a drop-forged steel case for maximum strength. Meets ASME B30.20 specifications.

Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).

Product Specifications

    • CAPACITY LBS6600 (3000 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES2.3 (5.84 cm)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREPC-80
    • MAX. PLATE THICKNESS INCHES1.10 (2.79 cm)
    • THROAT DEPTH INCHES3.0 (7.62 cm)
    • TYPEPlate Clamp
    • WEIGHT LBS38 (17.27 kg)