Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Slab Tong 71-1 1000 Lb. Capacity 6" - 10" Load Width

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Caldwell Slab Tong 71-1 1000 Lb. Capacity 6" - 10" Load Width

Item #: WB251831

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $899.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SLAB TONGS

These Steel Tongs Allow Easy Lifting Of Heavy Slabs Of Concrete, Stone And Highly Polished Metal Sheets.

Industrial Tongs are ideal for use in construction work to position slabs that must be protected from scratching. Curved urethane padded surfaces give proper contact for gripping a large range of smooth sized products. Slab mover is made with all welded steel and includes a semi-automatic latch that serves as an aid in positioning the tong when picking up the load. Easily hooks and attaches to hoists, cranes and forklifts for operation. Meets ANSI/AWS D14.1 welding requirements, as well as ASME B30.20 and BTH-1 2008 standards.

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES1.69 x 2.38
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER71-1
    • SPREAD INCHES6 to 10
    • WEIGHT LBS75 (34.09 kg)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Would this product work well to lift wood panel walls 6 3/4" thick?

Question Asked By: Elam , Strasburg Pa , March 21, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.