Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil HD Pipe Grab PG-S-200 10.75" to 11.10" O.D. Steel Pipes 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil HD Pipe Grab PG-S-200 10.75" to 11.10" O.D. Steel Pipes 2000 Lb. Cap.

Item #: WB251534S

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 801.00
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY STEEL PIPE GRAB

Easily lift your Steel Pipes with these pipe grabs. Grabs are designed to attach to an overhead lifting device. Automatically grabs and holds pipe for proper positioning, and integral outriggers help stabilize load. Made using heavy duty steel with durable painted finish. Meets ASME B30.20 specifications.

Note: Loads must be centered and guided during lifting operation.

Product Specifications

    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPG-S-200
    • PIPE O.D. INCHES10.75 to 11.10
    • PIPE STYLESteel
    • TYPEPipe Grab
    • WEIGHT LBS72 (32.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.