Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell C-Hook Pipe Lifter CPL-6 12,000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Caldwell C-Hook Pipe Lifter CPL-6 12,000 Lb. Capacity

Item #: WB251839

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,995.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
C-HOOK PIPE LIFTER

This Industrial Pipe Lifter Provides A Quick And Efficient Way To Pick And Replace Precast Concrete Pipe.

C-hook pipe lifter handles up to 8’L sections of precast concrete pipe. Pipe lifter eliminates the need to dig a hole under the pipe, increasing productivity. Multiple lifting points allow handling of a variety of pipe lengths. Bail is designed to remain upright for easy attachment. Pipe lifter can be easily hooked and attached to hoists, cranes and forklifts. All welded steel construction. Replaceable non-skid urethane saddle prevents pipe from slipping off. Meets ANSI/AWS D14.1 requirements, as well as ASME B30.20 and BTH-1 2008 standards.

Product Specifications

    • CAPACITY LBS12,000
    • COLOR FINISHRed
    • ARM LENGTH INCHES54-1/2 (138.43 cm)
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES4 x 7
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES39.2 (99.57 cm)
    • MANUFACTURERS PART NUMBERCPL-6
    • MIN. PIPE I.D. INCHES12 (30.48 cm)
    • THROAT DEPTH INCHES8-1/2 (21.59 cm)
    • WEIGHT LBS750 (340.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.