Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Lifting Attachments

Effective material handling requires Lifting Attachments that provide reliable and versatile solutions for lifting and transporting large loads. Lifting Attachments for cranes and hoists improve efficiency and safety in various industrial applications, such as manufacturing, construction, and warehousing. Lifting options include hooks, clamps, and beams to ensure safe, controlled load handling thereby optimizing lifting operations.
180 Results

Ships From Canada

Availability

Type

View All Type

Length

View All Length
View All Brand
View All Width
View All Height
View All Price
180 Results
Compare
1
1
$439.95
In Stock, Ships in 3-4 days

Weight Capacity

500 lbs

Weight

2 lbs

Length

4-1/4 in

Height

4/5 in

Compare
1
1
$1,219.00
In Stock, Ships in 3-4 days

Weight Capacity

2200 lbs

Weight

10 lbs

Length

4-15/16 in

Height

3-3/4 in

Compare
BESTSELLER
1
1
$1,269.00
Ships in 2 Business Days (ships from US)

Weight Capacity

8800 lbs

Weight

6 lbs

Material

Steel

Compare
1
1
$1,939.00
Ships in 2 Business Days (ships from US)

Weight Capacity

4000 lbs

Weight

26 lbs

Length

19 in

Height

9 in

Compare

M&W Reel Lifting

Model #: WBB2781872
1
1
$1,179.00
Ships within 1 Business Day (ships from US)

Weight Capacity

500 lbs

Weight

3 lbs

Length

16 in

Height

6 in

Compare
1
1
$2,725.00
Ships in 2 Business Days (ships from US)

Weight Capacity

10000 lbs

Weight

25 lbs

Length

28 in

Height

8 in