Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Manual Lever Hoist 10' Lift 3000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Vestil Manual Lever Hoist 10' Lift 3000 Lb. Capacity

Item #: WB241961

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 350.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MANUAL LEVER CHAIN HOIST

Includes Free 12 Pocket Storage Bag!

Compact lever hoist is designed for single hand operation in confined spaces. Short handle stroke requires minimal effort. Free-wheeling neutral position speeds load attachment by quickly taking up slack. Completely enclosed Weston-type automatic brake provides positive load control. Drop-forged hooks, with deformation indicators on throat openings, swivel 360° and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • HANDLE LENGTH INCHES16 (40.64 cm)
    • HEAD ROOM INCHES15 (38.1 cm)
    • LIFT FEET10 (3.05 m)
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS35 (15.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.