Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CM Lodestar Electric Chain Hoist with Chain Container - 4,000 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

CM Lodestar Electric Chain Hoist with Chain Container - 4,000 lb. Capacity

Item #: WB299168A

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,387.98 Save up to 17%
Price: $4,491.00
Product Information
Customer Review
Product Q&A
Accessories
CM LODESTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 115V single-phase operation. Control cord is 4' shorter than lift. Limited Lifetime Guaranteed Hoist offers adjustable upper and lower geared limit switches and a magnetic, regenerative non-asbestos dual braking system. Swivel latch-type safety hooks. Rugged NEMA-4 weatherproof control station. Other hoists are available; call for information. Includes Chain Container. Lifetime Limited Warranty.

Product Specifications

    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDCM
    • CONSTRUCTIONAluminum
    • CONTROL CORD LENGTH FEET6 (1.83 m)
    • HEAD ROOM INCHES24-1/2 (62.23 cm)
    • HORSEPOWER1
    • LIFT FEET15 (4.57 m)
    • LIFT SPEED FEET PER MINUTE8 (2.44 m)
    • MANUFACTURERS PART NUMBER4232NH
    • MODEL299168
    • SERIESLodestar
    • TYPELodestar
    • VOLTAGE115V, 1-Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How much does this unit weigh?

Question Asked By: Tom , April 11, 2016

+ View 1 Answer

Answer This Question

I am looking for the same hoist w/20' lift. Is this something that is avalible .

Question Asked By: roger , the tool connection, tulare ca , April 11, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.