Vestil Low-Profile Manual Lift Van & Truck Jib Crane VAN-J 400 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Low-Profile Manual Lift Van & Truck Jib Crane VAN-J 400 Lb. Capacity

Item #: WB985054

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 716.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE VAN & TRUCK JIB CRANE

Double-Arm Design Allows for easier Operation in Confined Spaces!

This jib crane allows you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 38-½" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish.

Manual Hand Crank Lift Crane offers a 38" maximum hook height (floor to raised hook) and an 10'L winch cable.

Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Product Specifications

    • LENGTH INCHES45-3/4 (116.21 cm)
    • WIDTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES46-1/16 (117 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BASE DIAMETER OR DIMENSION INCHES8" Square Base Plate
    • BOOM REACH0 to 39-3/4
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERVAN-J
    • TYPEHand Crank Winch
    • WEIGHT LBS137 (62.27 kg)
    • WINCH CABLE/STRAP LENGTH FEET10 (3.05 m)
Have A Question About This Product?
0 Question | 0 | Answer