Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abell-Howe® Light Duty Floor Crane 4S0026 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Abell-Howe® Light Duty Floor Crane 4S0026 1000 Lb. Capacity

Item #: WB747078

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,113.00
Product Information
Customer Review
Product Q&A
Accessories
Abell-Howe® FLOOR CRANE

Ideal for manufacturing and assembly plants. Perfect for hand chain or light duty electric hoist. Heavy wall structural steel pipe mast and reinforced large diameter base plate for minimal deflection and continuous alignment. Rolled steel I-beam section with tapered flange for smooth trolley travel. Safety end stops at both ends of boom limit trolley travel. High visibility yellow enamel finish. Cranes bolt to concrete foundations. Anchor bolts and templates not included; call for information.

Documents are in PDF format

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • HEIGHT FEET12 (3.66 m)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BASE DIAMETER OR DIMENSION INCHES16 x 16
    • BRANDAbell-Howe
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES4 (10.16 cm)
    • I-BEAM HEIGHT INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBER4S0026
    • TYPELight Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I ordered a wall mount 2000 lb. capacity crane and need to know which Festooned Electric to order? Style A or B?

Question Asked By: Dave , Lubbock, TX , March 01, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.