Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Girder & Wide Flange Structural Beam Clamp GC-15 15 Ton Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Caldwell Girder & Wide Flange Structural Beam Clamp GC-15 15 Ton Capacity

Item #: WB984918

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,411.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GIRDER & WIDE FLANGE BEAM CLAMP

Clamp Is Designed For Easy Handling Of Wide Flange Beam Sections.

This clamp is an efficient tool to effectively lift awkward plate girders and wide flange structural beams vertically. Girder clamp is easy to operate and requires minimal maintenance. Clamp has a simple screw-spindle design that ensures positive grip for maximum safety, and left-hand or right-hand thread screw allows for rapid clamping and unclamping. Jaw opening adjusts to a wide range of beam types and flange widths. Heavy duty steel construction with a durable enamel finish. Meets both ASME B30.20 and ASME BTH-1 standards.

Note: Clamp is designed for vertical lifting only.

Note: For added stability when handling longer loads, use in pairs with a Spreader Beam (sold separately).

Product Specifications

    • CAPACITY LBS30,000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES3.9 (9.91 cm)
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERGC-15
    • MAX. BEAM WIDTH INCHES24 (60.96 cm)
    • MAX. FLANGE THICKNESS INCHES3 (7.62 cm)
    • MAX. WIDTH OPENING INCHES27 (68.58 cm)
    • MIN. BEAM WIDTH INCHES6 (15.24 cm)
    • TYPEGirder & Wide Flange Structural Beam Clamp
    • WEIGHT LBS234 (106.36 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.