Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Large Accessory Bag 302683 for Magliner® Hand Trucks
See all 27 items in product family

Large Accessory Bag 302683 for Magliner® Hand Trucks

Item #: WB334452

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 54.95
Product Information
Customer Review
Product Q&A

Easy to install with adjustable frame straps. 29"L x 12"W, with (2) 10" x 6", (1) 12" x 3" and (1) 11" x 12" hook & loop fastener sealed pockets. Fits all Magliner® Hand Trucks except the Gemini XL 2-in-1 Truck.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDMagliner
    • DESCRIPTION29"L x 12"W, 4 Pockets
    • TYPEAccessory Bag - Large

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result


Your review: Awesome, built well, very useful

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.