Wesco® File Cabinet Hand Truck 272998 400 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Wesco® File Cabinet Hand Truck 272998 400 Lb. Capacity

Item #: WB251762

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $197.59 Save up to 37%
Price: $123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® FILE CABINET HAND TRUCK

Specifically Designed to Move File Cabinets with Ease!

Office File Cabinet Hand Cart can be used to move letter and legal size file cabinets from 2 to 4 drawers high. Telescopic frame accommodates short or tall cabinets and adjustable arm securely holds filing cabinets up to 30”"D in place while tilting. Durable steel frame has non-marring felt covering designed to prevent scratching file cabinets. Heavy duty 14½"” x 4"” nose plate. File mover rolls easily on 6"” diameter non-marring polyurethane wheels. File cabinet moving truck measures 16½”"W x 11"”D x 39½"”H when collapsed and 61½"”H when expanded. Assembles easily.

Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHPutty
    • ASSEMBLYUnassembled
    • BRANDWesco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER272998
    • NOSEPLATE DEPTH INCHES4 (10.16 cm)
    • NOSEPLATE WIDTH INCHES14-1/2 (36.83 cm)
    • RAISED HEIGHT INCHES61-1/2 (156.21 cm)
    • RETRACTED HEIGHT INCHES39-1/2 (100.33 cm)
    • WEIGHT LBS26 (11.82 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPolyurethane
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
No Thanks x
Upgrade this item for just $64.00 more +
Item #: WB985454
Usually ships in 7 to 10 days
(0)
$187.95