Magliner® Bottle Water Hand Truck with 4 Trays 500 Lb. Cap. B4K-111-HM-815

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Magliner® Bottle Water Hand Truck with 4 Trays 500 Lb. Cap. B4K-111-HM-815

Item #: WB251786

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $513.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® BOTTLE WATER HAND TRUCK

Folding Tray Hand Truck Easily Transports Water Bottles, Case Goods And More.

Aluminum hand truck features trays that can safely carry 5 gallon water bottles, and trays can easily fold up when not in use to allow use as a conventional hand truck. High-strength aluminum construction is durable yet lightweight, and uprights have riveted crossbars to provide high strength. Rubber stops hold bottles in place and are adjustable to accommodate a variety of bottle sizes. Bottled water hand truck includes an extra-deep 14"W x 12"D beveled magnesium noseplate and a curved handle with comfort grip for easy steering. Assembles easily.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES49 (124.46 cm)
    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYUnassembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERB4K-111-HM-815(KD)
    • NOSEPLATE DEPTH INCHES12 (30.48 cm)
    • NOSEPLATE WIDTH INCHES14 (35.56 cm)
    • STYLE4 Bottle Truck
    • WEIGHT LBS25 (11.36 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber