Magliner® Aluminum Hand Truck Pin Handle Pneumatic Wheels

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Magliner® Aluminum Hand Truck Pin Handle Pneumatic Wheels

Item #: WB277030

Available on or around 03/08/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 241.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® ALUMINUM HAND TRUCK

Lightweight all-aluminum construction is durable and built for years of service. Choice of handles for personal comfort. Extruded aluminum channel uprights have riveted crossbars provide high strength. Polyethylene rail caps protect cargo from damage. 14"W x 7-1/2"D beveled aluminum noseplate for extra strength. Pneumatic wheels offer smoothest ride over difficult terrain. Assembles easily. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • HANDLE STYLEPin
    • LIMITED WARRANTY1 Year
    • NOSEPLATE DEPTH INCHES7-1/2 (19.05 cm)
    • NOSEPLATE WIDTH INCHES14 (35.56 cm)
    • WEIGHT LBS26 (11.82 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEPneumatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Solid Hand Truck

Your review: The Magliner brand is the only hand truck I will order. It is solid and holds up well under heavy use. If I have any issue at all it is that when a tire goes flat, they are a bear to re-inflate due to the tubeless design. It is hard to set the bead on each side of the tire in order to inflate. Other than that, they are a good dependable hand truck.

Is this review helpful?

Magliner Hand Truck

Your review: Very satisfied with the magligner product. Prices very reasonable.Online ordering is very simple. I also appreciate the email ship confirmation.

Is this review helpful?

Sort by: 
1 ...

2 Results
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
No Thanks x
Save $86.00 with this comparable product +