Vestil High-Back Aluminum Hand Truck with Push-Out Nose Plate HBST-500

Rollover image to zoom in

Click image to enlarge

Vestil High-Back Aluminum Hand Truck with Push-Out Nose Plate HBST-500

Item #: WBB183924

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HIGH BACK ALUMINUM HAND TRUCK WITH PUSH-OUT NOSE PLATE

The High Back Aluminum Hand Truck with push-out plate will transport tall heavy loads weighing up to 300 pounds from workstation to workstation. When the load has reached its final destination, the user simply pushes down on the back plate with their foot and the plate on the front of the unit will slide the load off. This feature reduces stress on the user's back. 8-1/2" x 1¾" pneumatic wheels. Ships unassembled.

Product Specifications

    • LENGTH INCHES17 (43.18 cm)
    • WIDTH INCHES20-5/8 (52.39 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHGray
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • DESCRIPTIONHigh Back Hand Truck
    • HANDLE STYLEPin
    • MANUFACTURERS PART NUMBERHBST-500
    • NOSEPLATE DEPTH INCHES7-1/4 (18.42 cm)
    • NOSEPLATE WIDTH INCHES13-1/2 (34.29 cm)
    • WEIGHT LBS17 (7.73 kg)
    • WHEEL DIAMETER INCHES8-1/2 (21.59 cm)
    • WHEEL TYPEPneumatic