Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils® Premium Hardwood Dolly Fully Carpeted 900 Lb. Capacity RD2416AC3P

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Akro-Mils® Premium Hardwood Dolly Fully Carpeted 900 Lb. Capacity RD2416AC3P

Item #: WB585364

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $116.95 ea.
4+ $105.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils® PREMIUM HARDWOOD DOLLY WITH FULLY CARPETED DECK

Kiln-dried hardwood dollies can be used for a variety of loading applications. Selected hardwood helps prevent warping and shrinkage. Wood sealant and countersunk bolt holes provide a smooth working surface. Supplied with four ball-bearing swivel casters. Optional Tow Handle and Eye Hook is available.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES16 (40.64 cm)
    • CAPACITY LBS900 (409.09 kg)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERRD2416AC3P
    • STYLEFully Carpeted
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.