Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Economical Pallet & Container Transporter C-AH-4048

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Vestil Economical Pallet & Container Transporter C-AH-4048

Item #: WBB183992

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 782.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vestil Economical Pallet & Container Transporter

Reduce forklift truck dependency by transporting pallets and crates to workstations with the Economical Pallet & Container Transporter. Feature 8" glass-filled nylon casters for easier mobility. Adjustable height can only be adjusted when unloaded. Durable steel construction with a powder coat finish.

Product Specifications

    • HEIGHT INCHES24 to 32
    • CAPACITY LBS4000 (1818.18 kg)
    • BRANDVestil
    • DESCRIPTIONAdjustable Height for 40 x 48 Pallets & Containers
    • WEIGHT LBS154 (70 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

More than we bargained for!

Your review: Our company was looking for a cart that would hold a 250 gallon tote. We were actually getting prices on steel, powder coating and wheels to construct this ourselves, when we happened upon this product. Sturdy, easy to assemble, well constructed, and inexpensive compared to constructing it ourselves.

Is this review helpful?

Pallet/container transporter

Your review: Service was great. The item purchased has worked very well. Shipped as promised.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

How do you load a pallet at a tilted angle with a fork lift?

Question Asked By: Conrad , Deleon Springs , September 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.