Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 8000 Lb. Machinery Mover Roller Dolly VHMS-8 - Swivel Top Plate

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Vestil 8000 Lb. Machinery Mover Roller Dolly VHMS-8 - Swivel Top Plate

Item #: WB242036

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 271.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MACHINERY MOVER

Quick, Easy and Safe Way to Move Heavy Loads!

Precision ground hardened steel rollers revolve around a central load bearing plate in the annealed ductile iron frame creating a low friction moving method, requiring less power to start and move. Eliminates unsupported overhang that ordinarily exists on axle-supported carriers. Designed to roll over rough and cracked floors easily, reducing the possibility of damaging goods. Swivel Plate Top rotates 360 degrees to allow turning of load within its own length, and offers a locking mechanism that can be engaged at 45 degree intervals so that load can be precisely positioned. Shipped ready to use.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • CAPACITY LBS8000 (3636.36 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAPACITY LBS RANGE7001 to 15,000
    • CONSTRUCTIONHardened Steel Rollers / Ductile Iron Frame
    • MANUFACTURERS PART NUMBERVHMS-8
    • PACKAGE QUANTITY1
    • TYPEMover
    • WEIGHT LBS29 (13.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

great piece

Your review: solid, well priced :)

Is this review helpful?

Tanks

Your review: Good product built like a tank and does exactly what we expected.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.