Vestil Lever Dolly Pry Bar PLB-7 - 7'L Wood Handle 4250 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Lever Dolly Pry Bar PLB-7 - 7'L Wood Handle 4250 Lb. Capacity

Item #: WB271464

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

One Person can Lift Practically Anything!

Operating on the lever principle, these dollies enable you to pry up a huge machine or loaded case. Lever is strength-tested hardwood. 5" polyurethane on steel wheels. Lifting plate is tempered high grade steel alloy. Pays to use them in pairs.

Product Specifications

    • LENGTH FEET7 (2.13 m)
    • CAPACITY LBS4250 (1931.82 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel Lift Plate & Wood Handle
    • MODEL271464
    • WEIGHT LBS40 (18.18 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane on Steel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Johnson Pry Bar

Your review: Don't hesitate getting one of these. Same original design as ones I used 40+ years ago; moved TONS without a wench or come-a-long. Be sure to include it in your will, it WILL outlast you!

Is this review helpful?

Sort by: 
1 ...

1 Result