Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Lever Dolly Pry Bar with 5'L Wood Handle PLB-5 4250 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Lever Dolly Pry Bar with 5'L Wood Handle PLB-5 4250 Lb. Capacity

Item #: WB271460

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $173.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil LEVER DOLLY - PRY BAR WITH WOOD HANDLE

One Person can Lift Practically Anything!

Operating on the lever principle, these dollies enable you to pry up a huge machine or loaded case. Lever is strength-tested hardwood. 5" polyurethane on steel wheels. Lifting plate is tempered high grade steel alloy. Pays to use them in pairs.

Product Specifications

    • LENGTH FEET5 (1.52 m)
    • CAPACITY LBS4250 (1931.82 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel Lift Plate & Wood Handle
    • MANUFACTURERS PART NUMBERPLB-5
    • MODEL271460
    • WEIGHT LBS25 (11.36 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane on Steel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Sturdy & Strong Lever Dolly

Your review: Very glad we purchased the lever dolly pry bar as it makes moving our heavy crates so easy. The crates lift easily and just glide across the floor.

Is this review helpful?

perfect!!

Your review: There should be one in every home!!! What a bargain

Is this review helpful?

Works Great!

Your review: Heavy Duty. Built solid. Does what it is supposed to do. I Love it. It's a back saver.

Is this review helpful?

Great Product

Your review: I love my new Lever Dolly Pry Bar!! It works excellent and allows me to move items larger than I could previously handle. Thank You Global!!

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.