Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Low-Profile Self-Dumping Forklift Hopper H-50-LD 1/2 Cubic Yard 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Vestil Low-Profile Self-Dumping Forklift Hopper H-50-LD 1/2 Cubic Yard 2000 Lb. Cap.

Item #: WB241767

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $820.00 ea.
4+ $778.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil LOW-PROFILE SELF-DUMPING HOPPER

This rugged material handling equipment attaches to your forklift. Low profile design puts hopper within easy reach. Single operator can easily dump hopper contents by pulling the 4'L steel cable while seated on the forklift; the balanced hopper tilts to an industry-optimal 90°. Rubber bumper cushions and stops tilt, and hopper automatically returns to the upright, locked position when lowered to the ground. Reinforced and braced formed galvanized steel base and precision robotic welds provide a strong, industrial grade unit (leakproof hoppers are available upon request). Durable powder coat finish. Heavy duty safety chain secures hopper to forklift. Fork pockets measure 22"L x 7"W x 2"H.

Product Specifications

    • LENGTH INCHES51-3/16 (130.02 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES28-1/8 (71.44 cm)
    • CAPACITY CUBIC YARDS.50
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAPACITY LBS RANGE1700 to 3000
    • CONSTRUCTIONSteel
    • FORK POCKET CENTER INCHES11-3/4 (29.85 cm)
    • MANUFACTURERS PART NUMBERH-50-LD
    • WALL GAUGE12
    • WEIGHT LBS205 (93.18 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Chip Hopper

Your review: WoW! Price is right, arrived quickly. Strongly recommend.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
You might be interested in this similar product +
Item #: WB988858
Usually ships in 10 to 13 days (ships from US)
(0)
$705.00