Previous

Item in product family

Next

Item in product family
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
Vestil Air Powered Forklift Truck Jack AIR-J

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Air Powered Forklift Truck Jack AIR-J

Item #: WBB53881

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 893.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Air Powered Forklift Truck Jack AIR-J

Air-assist motor quickly raises saddle to lift point and then lifts load to desired height. Air powered for quick and easy operation. Uses standard coupler hook-up to a shop air compressor with air regulator control lever handle. Pressure relief valve is located on top of handle for metered control and load height adjustment.

Product Specifications

    • CAPACITY LBS44,000
    • BRANDVestil
    • LOWERED HEIGHT INCHES8-1/4 (20.96 cm)
    • MANUFACTURERS PART NUMBERAIR-J
    • RAISED HEIGHT INCHES18-1/4 (46.36 cm)
    • TYPEAir Powered Forklift Jack
    • WEIGHT LBS106 (48.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed