Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Forks & Extensions

Forklift fork extensions are designed to improve load stability and provide extra support for lifting large objects. Forklift extensions are installed onto existing forks to increase forklift capacity to accommodate oversize loads. Fork extensions are available in a variety of sizes and materials for a range of applications.
65 Results

Ships From Canada

Availability

Type

View All Type

Fork Opening

View All Fork Opening
View All Length
View All Brand
View All Width
View All Material
View All Height
View All Price
65 Results
Compare
BESTSELLER
1
1
$343.95
Ships Same Day

Fork Length

72 in

Fork Width

4 in

Width

5-1/8 in

Fork Thickness

0.314 in

Compare
1
1
$679.00
Ships Same Day

Fork Length

60 (Minimum) in

Width

40 in

Compare
BESTSELLER
1
1
$702.00
Ships Same Day

Fork Length

96 in

Fork Width

5 in

Width

6-1/8 in

Fork Thickness

0.314 in

Compare
BESTSELLER
1
1
$385.95
Ships Same Day

Fork Length

72 in

Fork Width

5 in

Width

6-1/8 in

Fork Thickness

0.314 in

Compare
1
1
$309.95
Ships Same Day

Fork Length

60 in

Fork Width

4 in

Width

5-1/8 in

Fork Thickness

0.314 in

Compare
1
1
$96.95
Ships Same Day

Width

2-1/4 in