Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Clamp-On Bucket Forks COF-.95 - 1900 Lb. Capacity - Pair

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Caldwell Clamp-On Bucket Forks COF-.95 - 1900 Lb. Capacity - Pair

Item #: WB251844

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 603.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Bucket Forks Quickly Convert Front Loaders into a Fork Lift.

Bucket forks utilize T-bar handle screws to easily attach to almost any Front Loader Bucket Truck. Simply place the lip of the bucket in the slot and tighten the bolts. Bucket Forks detach quickly for easy storage. Made with heavy gauge steel for industrial use. Conforms to OSHA standards. Sold in pairs.

Note: Bucket Blade must be less than ½”" thick at the tip for proper attachment, and will not work on buckets with teeth.

Product Specifications

    • CAPACITY LBS1900 (863.64 kg)
    • ASSEMBLYAssembled
    • BRANDCaldwell
    • FORK LENGTH INCHES36 (91.44 cm)
    • FORK THICKNESS INCHES2 (5.08 cm)
    • FORK WIDTH INCHES3 (7.62 cm)
    • LOAD CENTER INCHES18 (45.72 cm)
    • WEIGHT LBS120 per Pair
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.