Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Forklift Telescoping Jib Boom Crane LM-1T-4-11 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Forklift Telescoping Jib Boom Crane LM-1T-4-11 4000 Lb. Capacity

Item #: WB746300

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,208.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Lift Master FORKLIFT TELESCOPING JIB BOOM CRANE

Converts your forklift instantly to a jib boom crane. Simply slip forks of your counter-balanced lift truck into fork pockets of jib boom and attach 36"L safety chain to truck mast.

Maximum Load on a Single Hook:
At 36" Hook Position = 4000 lbs.
At 144" Hook Position = 1750 lbs.


- 153-1/2" Fully Extended; 86" Fully Retracted
- Safety chain welded to boom has grab hook for anchoring jib boom to truck
- Two hoisting hooks (one swivel, one rigid)
- Adjustable locking screw secures boom in any position
- 4 intermediate supports points under boom on 12" centers add support for long loads
- Slot lock for quick chain use
- Durable chip-resistant enamel finish

** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES25-7/8 (65.72 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CENTER TO CENTER OF FORK TINE INCHES11 (27.94 cm)
    • CONSTRUCTIONSteel
    • EXTENDED LENGTH INCHES153-1/2 (389.89 cm)
    • FORK OPENING INCHES7-1/4 x 2-1/2
    • MANUFACTURERS PART NUMBERLM-1T-4-11
    • RETRACTED LENGTH INCHES86 (218.44 cm)
    • TYPELiftmaster Jib Boom Crane
    • WEIGHT LBS480 (218.18 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Facilities and Grounds Maint. Supervisor

Your review: The Boom Crane in which we purchased meets our district needs and is an asset to the department, it is and has saved us time in moving 500lb + drums and I believe we, will use it more as time allows.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.