Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hastings 75 Gallon Stackable Storage Tank T-0075-032
See all 5 items in product family

Hastings 75 Gallon Stackable Storage Tank T-0075-032

Item #: WB237804

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $409.95
Product Information
Customer Review
Product Q&A
Accessories
Hastings 75 Gallon Stackable Storage Tank

Durable molded polyethylene tank stores lubricants and liquids. Includes easy-to-read gallon indicators and 2" threaded inlet and outlet openings with caps and plugs. 1" threaded opening for easy liquid draining. Provides forklift access for easy transporting. Capable of stacking different size tanks. Overall dimensions - 34"L x 34"W x 24-1/2"H.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES24-1/2 (62.23 cm)
    • CAPACITY GALLONS75 (283.91 l)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDHastings
    • CONSTRUCTIONPolyethylene
    • DISPENSING RATE1" Drain
    • FILL DIAMETER INCHES2
    • MANUFACTURERS PART NUMBERT-0075-032
    • NPT OUTLET INCHES2 (5.08 cm)
    • REFERENCE #Centennial Molding
    • STYLE3 Units Maximum
    • TYPEStackable Storage Tank
    • WEIGHT LBS44 (20 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.