Ultra-Hard Top P1 Spill Pallet® 1 Drum Locking Containment Unit 9640 - No Drain

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Ultra-Hard Top P1 Spill Pallet® 1 Drum Locking Containment Unit 9640 - No Drain

Item #: WB921141

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 536.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Hard Top P1 Plus Spill Pallet® 1 DRUM LOCKABLE OUTDOOR CONTAINMENT UNIT WITHOUT DRAIN

Provide added security for storage and handling of hazardous material. 36" diameter x 66"H unit with 26"H lockable roll-top cover allows drums to be stored with pump or funnel. Cover removes easily for drum load/unload. 100% polyethylene construction will not rust or corrode. 64 gallon containment and 800 lb. load capacity. Integral lift collar offers easy movement with a forklift. Unit with drain allows easy drainage of captured liquids. Meets EPA container storage regulation 40 CFR 264.175. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • CAPACITY DRUM1
    • CAPACITY GALLONS64 (242.27 l)
    • CAPACITY LBS800 (363.64 kg)
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBER9640
    • MAXIMUM HEIGHT INCHES25-3/4 (65.41 cm)
    • STYLE1-Drum Hard Top Spill Pallet, No Drain
    • TYPE1 Drum Unit
    • WEIGHT LBS62 (28.18 kg)