Eagle 1689 Spill Containment Poly Pallet Ramp

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Eagle 1689 Spill Containment Poly Pallet Ramp

Item #: WB116147B

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle SPILL CONTAINMENT RAMP

Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. 1500 lb. load capacity. 45-1/2"L x 32"W x 8"H.

Product Specifications

    • LENGTH INCHES45-1/2 (115.57 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1689
    • MODEL116147B
  • Meets the requirements of the Environmental Protection Agency for secondary spill containment of hazardous materials.