Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protective Lining Corp. 3015 30 Gallon Drum Insert Smooth 15 Mil - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Protective Lining Corp. 3015 30 Gallon Drum Insert Smooth 15 Mil - Pkg Qty 25

Item #: WB921185

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$15.25 each

Sold in packages of 25

Qty Price
1 $381.25/ pkg.
2+ $343.75/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protective Lining Corp. DRUM INSERT

Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Seamless Inserts are 15 mil thick and ideal for mixing and pumping applications. Contoured lip helps prevent leakage between insert and drum wall. Smooth Wall maximizes recovery of contents from new drums. Sold in carton quantities.

Product Specifications

    • HEIGHT INCHES28-1/2 (72.39 cm)
    • CAPACITY GALLONS30 (113.56 l)
    • COLOR FINISHTranslucent
    • ASSEMBLYAssembled
    • BRANDProtective Lining Corp.
    • CONSTRUCTIONPlastic
    • DESCRIPTIONInsert
    • DIAMETER INCHES18-1/2 (46.99 cm)
    • MANUFACTURERS PART NUMBER3015
    • PACKAGE QUANTITY25
    • THICKNESS MIL15
    • TYPESmooth Walls
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Gallon Drum insert

Your review: This product works very well and provides the protection that we need.

Is this review helpful?

Gallon Drum insert

Your review: Great product!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.